Beli snapon tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Snap-on Wire Tools (Tang Crimping)Deskripsi:Strips metric sizes (mm) : 10–22 Insulated 7–8 mm Ignition Terminalsatribut:
- Feature: 4–40, 6–32, 8–32, 10–32, 10–24
- Country of Origin: USA
- Snap-on Add-on Group 2 (Set Perkakas)atribut:
- Country of Origin: USA
- KRISBOW Complete Mechanic Tool (Lemari Perkakas)atribut:
- Dimensions (LxWxH) (cm): 87x54x79
- Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)atribut:
- Country of Origin: USA
- Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Head Width (inch): 1-5/8
- Range, maximum (nm): 200
- Country of Origin: USA
- Gear Teeth: 80
- Head Depth (inch): 3/4
- Head Style: Fixed Ratchet
- Increment (N m): 2
- Length (inch): 19
- Overall Length (mm): 482.6
- Range, minimum: 40 N•m
- Storage Case: PBQD3
- Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)Deskripsi:10pcs 12-Point Metric Combination Wrench Set.atribut:
- ASME/ANSI: B107.100
- Country of Origin: USA
- TEKTON Locking Pliers Curved Jaw (Tang Buaya)atribut:
- UNSPSC: 31160000
- Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)atribut:
- Height (inch) (mm): 37 (940)
- Double Slide (included): Optional
- No. of Drawers: 8
- Drawer Banks: 1
- No. of Shelves/Trays: 0/0
- Square inch (cm²): 3,000 (19,355)
- Caster Size (inch): 5 x 2
- Country of Origin: USA
- Cubic Inch (cm³): 10,000 (163,871)
- Depth (inch) (mm): 20 (508)
- Load Capacity (kg): 1300
- Load Capacity (lbs): 590
- Net Weight (kg): 83
- Net Weight (lbs): 183
- Slides (kg): 54
- Slides (lbs): 120
- Widest Drawer (inch) (mm): 23 (584)
- Width (inch) (mm): 26 (660)
- TOHO (TOOLS) Cutter RedDeskripsi:- Great for Cutting Sheet, vinyl, plastic, rubber and many other applications. - multi-purpose snips with compound cutting leverage - Ergonomic grips provide superior comfort, resists twisting - Change blades quickly and easily with the one-touch, push button release. - Store up to four replacement blades in the swing-out magazine. - Heavy-duty 1inch (25mm) wide x 0.7 mm thick snap-blades 6 snap-off segments for a total of 7 cutting edges for each blade.atribut:
- Width (mm): 25
- Thickness (mm): 0.7
- Snap-on Combination Wrench Flank Drive Plus Metric (Kunci Ring Pas)atribut:
- Style: 12-point
- ASME: B107.100
- Country of Origin: USA
- Finish: Chrome
- monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)Deskripsi:Produk ini juga sering disebut dengan Tang Snap Ringatribut:
- Overall Length (mm): 275
- Material: Chromium molybdenum (claw)
- Type: Set product
- Claw Shape: 2.75Φmm diameter (for hole), 3Φmm diameter (for shaft)
- Included Accessories: Snap ring pliers hole × 1, Snap ring pliers shaft × 1, Hole claw (15 ° ・ 45 ° ・ 90 °) × 2, Shaft claw (15 ° ・ 45 ° ・ 90 °) × 2, Claw mounting Screw (M5 x 0.8) x 6
- Offset Angle (°): 154590
- Range to Use (Φmm): 60-100 (for holes), 30-85 (for shafts)
- Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)atribut:
- Handle Color: Red
- Country of Origin: USA
- Type: Soft
- Finish: Chrome
- Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)atribut:
- Style: 12-point
- Country of Origin: USA
- ASME: B107.100
- Finish: Chrome
- Snap-on SAE Socket 1/8inchatribut:
- Country of Origin: USA
- Blue Point Right Hand Wire Twister/Cutteratribut:
- Overall Length (inch): 10-1/2
- Country of Origin: USA
- Wire Capacity (inch): 0.06
- Wire Retainer: No
- Snap-on Flat Chiselatribut:
- Point / Edge, Size: 5/8
- Style: Flat Chisel
- Length: 6-1/2
- Hex size: 1/2
- Country of Origin: USA
- Point/ Edge (inch): 5/8
- Length, Size: 6-1/2
- KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)Deskripsi:Large diameter snap ring pliers for applicable diameters from Φ40 to 100 mm. With a tip diameter of Φ2.3 mm, it can be used with hard snap rings such as V-rods for large trucks. The upper part of the grip has a narrowed shape, which makes it easy to hold and match the object while ensuring the opening amount of the grip end. By incorporating a spring in the caulked part of the main body, it prevents the spring from scattering.Desorption of snap ring* Do not use for anything other than a snap ring. * Use snap ring pliers that match the size. * Wipe off the oil on the holes in the snap ring and the tip of the pliers before using. * If you use too much force, the snap ring may come off and fly, which is dangerous.atribut:
- Dimensions (mm): 235x52x17
- Length (mm): 65 (claw)
- Mass (g): 300
- Tip Angle (°): 0
- Tip Diameter (mm): 2.3 (Claw)
- Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)atribut:
- Country of Origin: ESP
- Finish: Chrome
- ASME: Standard
Daftar Harga snapon tools Terbaru October 2026
| Snap-on Wire Tools (Tang Crimping) | Rp1.399.900 |
| Snap-on Add-on Group 2 (Set Perkakas) | Rp119.999.900 |
| KRISBOW Complete Mechanic Tool (Lemari Perkakas) | Rp24.999.900 |
| Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas) | Rp969.900 |
| Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi) | Rp15.999.900 |
| Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas) | Rp12.999.900 |
| TEKTON Locking Pliers Curved Jaw (Tang Buaya) | Rp699.900 |
| KYOTO TOOL (KTC) Tool Set (Set Perkakas) | Rp5.999.900 |
| Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas) | Rp49.999.900 |
| TOHO (TOOLS) Cutter Red | Rp37.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kuP103255750-1.jpg)
/lgP103251772-1.jpg)
/b3P104565399-2.jpg)
/kfP103252735-1.jpg)
/bbP103252407-1.jpg)
/kxP103252753-1.jpg)
/a1P111649361-1.jpg)
%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)
/f0P103252540-1.jpg)
%20Cutter%20Red/qdP103954949-1.jpg)
/rlP103252993-1.jpg)
/odP101570877-6.jpg)
/o4P103253868-1.jpg)
/luP104574786-4.jpg)
/5vP103253211-1.jpg)



/8wP113877320-1.jpg)
/quP103252966-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)